Shop All Socket Extensions
Craftsman
Socket Extension 3/8" Dr, 15 1/2 in L, 4 Pieces, Full Polish Chrome
Mfr # CMMT43282
Zoro # G803866756
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric Fractional & Metric
- Overall Length 15 1/2 in
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT43282
- Zoro # G803866756
- UPC # 885911587969
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 15 1/2 in |
Input Drive Size | 3/8 in |
Output Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Fractional & Metric |
Finish | Full Polish Chrome |
Standards | ASME |
Item | Socket Extension |
Includes | 3/8-in. Drive Ext Bars - 1.5-in. , 3-in. , 6-in. , and 10-in. {{4}} |
Material | Steel |
Number of Pieces | 4 |
Description
Product details about the CRAFTSMAN - CMMT43282 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CRAFTSMAN - CMMT43282 Socket Extension is a versatile tool designed to accommodate both fractional and metric measurements. With an output drive size of 3/8 inch, it's suitable for various tasks requiring this specific dimension. The set includes four extension bars with lengths of 1.5-in., 3-in., 6-in., and 10-in., providing flexibility in reach depending on the task at hand. The overall length of the socket extension is a substantial 15-1/2 inches, making it adequate for jobs that require extended reach.
Constructed from durable steel material, this socket extension is built to withstand rigorous use while maintaining its integrity over time. It features a full polish chrome finish which not only enhances its aesthetic appeal but also offers added durability by resisting corrosion and facilitating easy cleaning after use.
This product comes as a set of four pieces, all adhering to ASME standards, indicating their quality and reliability in performance. Each piece has an input drive size of 3/8 inch, ensuring compatibility with tools having similar specifications. This comprehensive package makes the CRAFTSMAN - CMMT43282 Socket Extension suitable for businesses seeking reliable tools that can handle diverse tasks efficiently.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CRAFTSMAN - CMMT43282 Socket Extension is a versatile tool designed to accommodate both fractional and metric measurements. With an output drive size of 3/8 inch, it's suitable for various tasks requiring this specific dimension. The set includes four extension bars with lengths of 1.5-in., 3-in., 6-in., and 10-in., providing flexibility in reach depending on the task at hand. The overall length of the socket extension is a substantial 15-1/2 inches, making it adequate for jobs that require extended reach.
Constructed from durable steel material, this socket extension is built to withstand rigorous use while maintaining its integrity over time. It features a full polish chrome finish which not only enhances its aesthetic appeal but also offers added durability by resisting corrosion and facilitating easy cleaning after use.
This product comes as a set of four pieces, all adhering to ASME standards, indicating their quality and reliability in performance. Each piece has an input drive size of 3/8 inch, ensuring compatibility with tools having similar specifications. This comprehensive package makes the CRAFTSMAN - CMMT43282 Socket Extension suitable for businesses seeking reliable tools that can handle diverse tasks efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-9NETH)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH10Z)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55547-TiN)
- CRAFTSMAN Sockets, 1/2" Drive 5" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13028)
- CRAFTSMAN Socket Extension 1/2" Dr, 7 1/4 in L, 1 Pieces, Full Polish (CMMT44131)
- CRAFTSMAN Extension, 3/8" Drive 20" Extension Bar 3/8" Dr, Full Polish (CMMT44263)
- CRAFTSMAN Extension, 3-pc 3/8" Drive Locking Exten 3/8" Dr, Full Polish Chrome (CMMT43355)
- CRAFTSMAN Extension, 3/8" Drive 1-1/2" Extension B 3/8" Dr, Full Polish Chrome (CMMT43537)
- CRAFTSMAN Sockets, 1/2" Drive 10" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13029)
- GEARWRENCH 3 Piece 1/2" Drive Wobble Extension Set 5", 10" & 15" (81301)
- Craftsman Socket Extensions