Shop All Socket Extensions
Craftsman
Socket Extension 1/2" Dr, 7 1/4 in L, 1 Pieces, Full Polish
Mfr # CMMT44131
Zoro # G204104471
Not eligible for select promotions
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 7 1/4 in
- Finish Full Polish
- Standards ASME
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT44131
- Zoro # G204104471
- UPC # 885911589642
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 7 1/4 in |
Output Drive Size | 1/2 in |
Input Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish |
Item | Socket Extension |
Standards | ASME |
Material | Steel |
Includes | 1/2-in. Drive 6-in. Extension Bar {{1}} |
Number of Pieces | 1 |
Description
Product details about the CRAFTSMAN - CMMT44131 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CRAFTSMAN - CMMT44131 Socket Extension is a robust tool designed for use with 1/2 inch drive size. This socket extension measures an overall length of 7 1/4 inches, providing ample reach for various tasks. It includes a 1/2-in. Drive 6-in. Extension Bar, offering versatility in its application.
Constructed from durable steel material, this socket extension is built to withstand the rigors of regular use and maintain its integrity over time. The full polish finish not only enhances the aesthetic appeal but also adds to the longevity of the product by reducing susceptibility to corrosion and wear.
This single-piece package adheres to ASME standards, ensuring it meets industry requirements for quality and performance. With both input and output drive sizes being 1/2 inch, this socket extension is suitable for a range of applications that require such specifications.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CRAFTSMAN - CMMT44131 Socket Extension is a robust tool designed for use with 1/2 inch drive size. This socket extension measures an overall length of 7 1/4 inches, providing ample reach for various tasks. It includes a 1/2-in. Drive 6-in. Extension Bar, offering versatility in its application.
Constructed from durable steel material, this socket extension is built to withstand the rigors of regular use and maintain its integrity over time. The full polish finish not only enhances the aesthetic appeal but also adds to the longevity of the product by reducing susceptibility to corrosion and wear.
This single-piece package adheres to ASME standards, ensuring it meets industry requirements for quality and performance. With both input and output drive sizes being 1/2 inch, this socket extension is suitable for a range of applications that require such specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- STANLEY STANLEY 30FT HI-VIS LEVERLOCK TAPE (STHT30819S)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- WESTWARD 11 1/4 in Crimper 16 to 8 AWG (13H898)
- CRAFTSMAN Extension, 1/4" Drive 14" Extension Bar 1/4" Dr, Full Polish (CMMT43532)
- CRAFTSMAN Socket Extension 3/8" Dr, 7 1/4 in L, 1 Pieces, Full Polish Chrome (CMMT44286)
- CRAFTSMAN Sockets, 3/8" Drive 3" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44283)
- CRAFTSMAN Socket Extension 1/2" Dr, 10 1/2 in L, 1 Pieces, Full Polish (CMMT44132)
- CRAFTSMAN Sockets, 1/2" Drive 5" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13028)
- CRAFTSMAN Extension, 1/4" Drive 6" Socket Extensio (CMMT43531)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54419/16XL)
- Craftsman Sockets & Ratchets