Shop All Socket Extensions
Craftsman
Socket Extension 1/2" Dr, 5 1/2 in L, 1 Pieces, Full Polish
Mfr # CMMT44133
Zoro # G204104556
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Overall Length 5 1/2 in
- Finish Full Polish
- Includes 1/2-in. Drive 3-in. Extension Bar {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT44133
- Zoro # G204104556
- UPC # 885911589635
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 5 1/2 in |
Input Drive Size | 1/2 in |
Output Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish |
Item | Socket Extension |
Includes | 1/2-in. Drive 3-in. Extension Bar {{1}} |
Material | Steel |
Standards | ASME |
Number of Pieces | 1 |
Description
Product details about the CRAFTSMAN - CMMT44133 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CRAFTSMAN - CMMT44133 Socket Extension is a robust tool designed to meet the ASME standards. With an output drive size of 1/2 inch and an input drive size also measuring at 1/2 inch, this socket extension offers compatibility with various tools and accessories. Its overall length stands at 5 1/2 inches, providing adequate reach for tasks that require some distance between the power tool and the workpiece.
Constructed from steel, this socket extension exhibits durability and resilience against wear-and-tear, making it suitable for long-term use in diverse settings. The full polish finish not only enhances its aesthetic appeal but also adds a layer of protection against rusting or corrosion. This feature contributes to maintaining the product's longevity even under strenuous conditions.
This package includes one piece: a 1/2-in Drive 3-in Extension Bar {{1}} which can be used as part of your existing toolkit. Given its standard drive size of 1/2", this socket extension is built to fit seamlessly into your collection without any hassle. Whether you're looking to replace an old component or add versatility to your toolbox, the CRAFTSMAN - CMMT44133 Socket Extension serves as a reliable choice.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CRAFTSMAN - CMMT44133 Socket Extension is a robust tool designed to meet the ASME standards. With an output drive size of 1/2 inch and an input drive size also measuring at 1/2 inch, this socket extension offers compatibility with various tools and accessories. Its overall length stands at 5 1/2 inches, providing adequate reach for tasks that require some distance between the power tool and the workpiece.
Constructed from steel, this socket extension exhibits durability and resilience against wear-and-tear, making it suitable for long-term use in diverse settings. The full polish finish not only enhances its aesthetic appeal but also adds a layer of protection against rusting or corrosion. This feature contributes to maintaining the product's longevity even under strenuous conditions.
This package includes one piece: a 1/2-in Drive 3-in Extension Bar {{1}} which can be used as part of your existing toolkit. Given its standard drive size of 1/2", this socket extension is built to fit seamlessly into your collection without any hassle. Whether you're looking to replace an old component or add versatility to your toolbox, the CRAFTSMAN - CMMT44133 Socket Extension serves as a reliable choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Die Stock Solid 1-13/16 Locks In Round Or Hex Dies With Set Screw (98516)
- V-8 TOOLS 3/8" Drive Crowfoot Wrench Set, SAE, Flare Nut, Full Polish (7311)
- DRILLCO 29PC NITRO MECH DRILL PAL SET-1/16-1/2 BY 64ths (350NW29)
- VEGA Phillips Square-Driv 2-2 Power Bit x 2-3 (170PSD22)
- CRAFTSMAN Extension, 1/4" Drive 14" Extension Bar 1/4" Dr, Full Polish (CMMT43532)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)
- CRAFTSMAN Extension, 5PC Torque Extension Set (CMMT98356)
- CRAFTSMAN Extension, 3-pc 3/8" Drive Locking Exten 3/8" Dr, Full Polish Chrome (CMMT43355)
- CRAFTSMAN Socket Extension 3/8" Dr, 5 5/32 in L, Full Polish (CMMT44264)
- CRAFTSMAN Extension, 3/4" Drive 8" Extension Bar 3/4" Dr, Full Polish (CMMT99273)
- KD TOOLS Standard Extension 3/8" Dr, 1-1/2" L, Full Polished Chrome (81240)
- Craftsman Sockets & Ratchets