Shop All Screwdrivers
Craftsman
Screwdriver holder
Mfr # CMMT99418
Zoro # G804217731
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 15-piece Magnetic Screwdriver Holder
- Color Black
- Material Plastic and Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99418
- Zoro # G804217731
- UPC # 885911602525
- Country of Origin China
- Category Screwdrivers
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Screwdriver Holder |
Includes | 15-piece Magnetic Screwdriver Holder |
Color | Black |
Material | Plastic and Steel |
Description
Magnetic Screwdriver Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/32" Titanium SHOCKWAVE (48-89-4611)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15F)
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525132)
- CRAFTSMAN Precision Screwdriver Set, Steel, 5 pcs. (CMHT65074)
- CRAFTSMAN Screwdriver Set, Torx Tip, 5 pcs. (CMHT65051)
- SURTEK Bi-Material Screwdriver Round Shank Flat Tip 3/16X4 in. (D202)
- AVEN Screwdriver Ceramic, 4" 1 (13230)
- WESTWARD Precision Torx Screwdriver T10 Round (401L61)
- WIHA Insulated Slotted Screwdriver 7/64 in Round (32002)
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- Craftsman Screwdrivers and Nutdrivers