Shop All Circular Saw Blades
Craftsman
Saw Blade, 10-in 60T
Mfr # CMAS21060
Zoro # G003927189
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Material Carbide
- Blade Diameter 10
- Number of Teeth 60
- Arbor Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMAS21060
- Zoro # G003927189
- UPC # 885911565349
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10 |
Arbor Size | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Saw Blade,10-in 60T |
Blade Material | Carbide |
Number of Teeth | 60 |
Description
Saw Blade,10-in 60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- ULLMAN Inspection Mirror, Telescoping, Glass (HTE-2)
- WALTON TOOLS 11 SET OF TAP EXTRACTORS (WLT18011)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T, PK3 (CMAS3725243)
- CRAFTSMAN Framing/Ripping Saw Blade, 10" 24T (CMAS21024)
- CRAFTSMAN Framing/Ripping Saw Blades, 7-1/4", PK3 (CMAS2725243)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- CRAFTSMAN Plywood Saw Blade, 7-1/4" 140T (CMAS2725140)
- STEELMAX 7-1/4", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-0725-SS-CT)
- Craftsman Circular Saw Blades