Shop All Tool Chests & Cabinets
Craftsman
S2000 Workstation, 7 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H
Mfr # CMST98271RB
Zoro # G906427342
product price: $488.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 7
- Color Black/Red
- Material Steel, Wood
- Includes (1) Caster Set, (1) Set of Keys, (1) Side Handle and Hardware, (1) Top Mat for the Tool Cabinet Surface, (10) Drawer Liners in Every Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST98271RB
- Zoro # G906427342
- UPC # 721615314657
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 18 in |
Height | 34 in |
Overall Depth | 18 in |
Overall Width | 41 in |
Overall Height | 34 in |
Caster Width | 2 in |
Caster Diameter | 5 in |
Handle Width | 1 in |
Width Range | 40 in to 49 in Wide |
Overall Dimensions | 41 in W x 18 in D x 34 in H |
Handle Length | 16 in |
Height Style | Workstation Height Cabinet |
Overall Height with Lid Open | 34 in |
Description
Rolling Cabinets, S2000 Series, Number of Drawers 7, Drawer Color Black, Work Surface Material Wood, Caster Type Swivel, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- DEWALT 5/16" PP Industrial Cobalt (DWA1220)
- MAYHEW CHISEL FLAT CAPE 1/8" X 150 (MY10400)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39504CLB144420)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269BK)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H (CMST35282BK)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Red, 44 in W x 19 in D x 27-1/2 in H (CMST34162RB)
- CRAFTSMAN 2-Shelf Stackable Tool Chest, Black/Red, 36 in H (CMXMSAJ94772)
- CRAFTSMAN S2000 Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 16 in D x 19-3/4 in H (CMST98263RB)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST34062RB)
- BETA Mobile Roller Cabinet, 6 Drawer, Red (039000033)
- Craftsman Tool Chests & Cabinets