Shop All Tool Chests & Cabinets
Craftsman
S2000 Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H
Mfr # CMST341102RB
Zoro # G104852175
product price: $679.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Not eligible for select promotions
$679.00
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Material Steel
- Includes Cabinet Drawer Trays (3 pack), Drawer Liners, Paper Towel Holder
- Features Embossed Top Mat Surface Protection
- Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST341102RB
- Zoro # G104852175
- UPC # 885911833974
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 18 in |
Height | 37-1/2 in |
Overall Depth | 18 in |
Overall Width | 41 in |
Overall Height | 37 1/2 in |
Overall Dimensions | 41"W x 18"D x 37.5"H |
Width Range | 40 in to 49 in Wide |
Height Style | Workstation Height Cabinet |
Description
Cabinets, S2000 Series, Number of Drawers 10, Drawer Color Black, Keyed Internal Locking, Includes Cabinet Drawer Trays (3 pack), Drawer Liners, Paper Towel Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Pipe Clamp, Ultra Clamp, 1 To 2-1/2 In (781130)
- WESTWARD Flare Nut Wrench, Head Size 13mm x 14mm (5MR56)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X15)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST34062RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 4 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98215RB)
- GLOBAL INDUSTRIAL Roller Tool Cabinet, 13 Drawers, 42-3/8inW x 18inD x 38-5/8inH, Black (535654)
- Craftsman Tool Chests & Cabinets