Shop All Tool Chests & Cabinets
Craftsman
S2000 Rolling Tool Cabinet, 5 Drawer, Red, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H
Mfr # CMST98268RB
Zoro # G606427192
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 5
- Material Steel
- Includes (1) Caster Set, (1) Set of Keys, (1) Side Handle and Hardware, (1) Top Mat for the Tool Cabinet Surface, (5) Drawer Liners in Every Drawer
- Features 18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer Expansive Stowing Space: 9,266 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST98268RB
- Zoro # G606427192
- UPC # 721615314510
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26-1/2 in |
Depth | 18 in |
Height | 37-1/2 in |
Caster Width | 2 in |
Overall Width | 26 1/2 in |
Overall Depth | 18 in |
Overall Height | 37 1/2 in |
Height Style | Workstation Height Cabinet |
Handle Width | 1 in |
Width Range | Less than 30 in Wide |
Overall Height with Lid Open | 37 1/2 in |
Handle Length | 16 in |
Caster Diameter | 5 in |
Overall Dimensions | 26 1/2 in W x 18 in D x 37 1/2 in H |
Description
Rolling Cabinets, S2000 Series, Number of Drawers 5, Drawer Color Black, Work Surface Material PVC Coated Polyester Foam, Keyed, 18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer Expansive Stowing Space: 9,266 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- MITUTOYO Rule, Flex Steel, 12 In (182-221)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #28 (54038)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268BK)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Red, 44 in W x 19 in D x 27-1/2 in H (CMST34162RB)
- CRAFTSMAN 2000 Series Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 12 in D x 19-3/4 in H (CMST98214RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H (CMST32642RB)
- CRAFTSMAN Multi-Level Workshop, Black/Red, Plastic, Metal, 22 in W x 16-1/4 in D x 28-3/4 in H (CMST20880)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, 52 in W x 18 in D x 37-1/2 in H (CMST352102RB)
- TENG TOOLS Mega Hand Tool Cabinet Tool Kit, 9 Drawer, Red, 53 in W (TCW809N-KIT1)
- Craftsman Tool Chests & Cabinets