Shop All Tool Chests & Cabinets
Craftsman
S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H
Mfr # CMST98269BK
Zoro # G706427283
product price: $407.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Material Steel
- Includes (1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (6) Drawer Liners in Every Drawer
- Features 18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Peg Board Holes Along the Back Wall for Customization, Embossed Top Mat for Surface Protection, Expansive Stowing Space: 10,992 Cubic in of Storage, High-Stability Drawer Slides Support 100 lb of Tools Pieces and Attachments, Recharge Batteries and Electronics with a 6-Outlet and Dual USB Input Power Strip, Full-Grip Large Telescoping Handle, Quick Access to the Charging Area with Gas Struts that Support the Tool Chest Lid
- Width 40-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST98269BK
- Zoro # G706427283
- UPC # 721615314466
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 40-1/2 in |
Depth | 16 in |
Height | 24-1/2 in |
Width Range | 40 to 50 |
Overall Dimensions | 40 1/2 in W x 16 in D x 24 1/2 in H |
Overall Depth | 16 in |
Top Compartment Height | 24 1/2 in |
Overall Height | 40 1/2 in |
Overall Width | 40 1/2 in |
Description
Chest, Body Color Black, Body Finish Gloss Black, Body Gauge 20 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss Black, Drawer Gauge 20 ga, Drawer Liner Material PVC Coated Polyester Foam, Drawer Material Steel, Drawer Range 6, Drawer Slide Features Soft-Close, Drawer Slide Function Soft-Close Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (48-22-6100)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- DIABLO FORSTNER DRILL BIT 5/8"" (FB-004)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Red, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269RB)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Red, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268RB)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H (CMST32642RB)
- CRAFTSMAN S2000 Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 16 in D x 19-3/4 in H (CMST98263RB)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 4 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98215RB)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY34)
- Craftsman Tool Chests & Cabinets