Shop All Tool Chests & Cabinets
This Product is Discontinued
Craftsman
3000 Rolling Tool Cabinet, 8 Drawer, Black, Steel, 63 in W x 22 in D x 37 in H (Discontinued)
Mfr # CMST26380RB
Zoro # G8279488
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 8
- Color Black
- Material Steel
- Includes Caster Set, Drawer Liners, Rolling Tool Cabinet, Set of Keys, Wood Work Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST26380RB
- Zoro # G8279488
- UPC # 721615312219
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 63 in |
Depth | 22 in |
Height | 37 in |
Height of Cabinet | 46 in |
Overall Depth | 22 1/4 in |
Overall Height | 39 3/4 in |
Overall Width | 63 3/4 in |
Width of Cabinet | 63 in |
Depth of Cabinet | 18 in |
Caster Width | 2 in |
Height Style | Workstation Height Cabinet |
Caster Diameter | 6 in |
Width Range | 60 in to 69 in Wide |
Handle Length | 12 1/4 in |
Handle Width | 1 4/5 in |
Overall Height with Lid Open | 39 3/8 in |
Dimensions | 63 3/4 in W x 22 1/4 in D x 39 3/4 in H |
Overall Dimensions | 63 3/4 in W x 22 1/4 in D x 39 3/4 in H |
Description
Rolling Tool Cabinet, 3000 Series, Width 63 in, Depth 22 in, Height 37 in, Number of Drawers 8, Black, Drawer Color Red, Steel, 18 Gauge, Work Surface Material Wood, Keyed, Integrated Power Strip With 6 Outlets & 2 Usb Ports, Lock and Swivel, Stain-Resistent Seal, Includes Caster Set, Drawer Liners, Rolling Tool Cabinet, Set of Keys, Wood Work Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.