Shop All Multi-Bit Screwdrivers
Craftsman
Precision Multi-Bit Screwdriver Set, 14
Mfr # CMHT68004
Zoro # G605817925
product price: $11.45
/ea
Not eligible for select promotions
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Steel
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMHT68004
- Zoro # G605817925
- UPC # 885911591997
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Material | Steel |
Number of Pieces | 14 |
Item | Multi-Bit Screwdriver |
Description
Precision Multi-Bit Screwdriver Set,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Loctec, 6" x 1" (2960010)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 20 mm (FC.KF20.2X4.BL)
- CRESCENT 2 Piece Wide Jaw Adjustable Wrench Set 6" & 10" (ATWJ2610VS)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- CRAFTSMAN Multi-Bits and Precision Pick Screwdrvr (CMHT68002)
- CRAFTSMAN Ratcheting Offset Multi-Bits Screwdriver (CMHT68008)
- CRAFTSMAN Precision Multi-Bit Screwdriver Set, 18 (CMHT68005)
- CRAFTSMAN Multi-Bits Jewelers Set 5 Pieces (CMHT68009)
- CRAFTSMAN Multi-Bits Ratcheting Screwdriver, 26-pc (CMHT68001)
- CRAFTSMAN Multi-Bits Screwdriver, 3" L, 6 pcs. (CMHT68000)
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Red) (DMS18012)
- Craftsman Multi-Bit Screwdrivers