Shop All Portable & Inverter Generators
Craftsman
Portable and Inverter Generator, 1,700 W Rated, 2,200 W Surge, 14.1 A A
Mfr # C001002
Zoro # G606600946
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Generator Engine Brand Generac
- Generator Fuel Type Gasoline
- Surge Watts 2,200 W
- Generator Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # C001002
- Zoro # G606600946
- UPC # 696471074710
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Depth | 21.7in |
Width | 12.8in |
Height | 17.9in |
Details
Promotion Restriction | Not eligible for promotion |
Generator Engine Brand | Generac |
Item | Portable and Inverter Generator |
Generator Fuel Type | Gasoline |
Generator Rated Watts | 1,700 W |
Surge Watts | 2,200 W |
Generator Voltage | 120V AC |
Generator Starter Type | Recoil |
Generator Amps | 14.1 A |
Generator Run Time @ 1/2 Load | 7 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
The new Craftsman 2200 portable inverter generator is packed with convenient and easy-to-use features. Quiet and easy-to-carry with its compact design, the 2200 also provides clean power for sensitive electronics, making it an ideal solution for your favorite outdoor activities like camping, tailgating and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- LEVITON Red Pilot Light Switch (01221-PLR)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 125V (HBL330R4W)
- CRAFTSMAN Portable and Inverter Generator, 2,500 W Rated, 3,300 W Surge, 20.83 A A (C001031)
- BN PRODUCTS USA Portable Generator, Gasoline, 9,400 W Rated, 9,500 W Surge, Electric Start, 37.5/8.3 A (BNG9000)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EU7000ISNAN)
- ECOFLOW Pair of Two DELTA Pro Portable Home Batteries with Double Voltage (T2MR500-MR500PR-US)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Electric Start, 120V AC, 30 A A (7721)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- GENERAC Portable Generator, Gasoline, 5,500 W Rated, 6,875 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (5939)
- Craftsman Portable & Inverter Generators