Shop All Circular Saw Blades
Craftsman
Plywood Saw Blade, 7-1/4" 140T
Mfr # CMAS2725140
Zoro # G303866751
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Kerf 0.08
- Arbor Size 3/8"
- Number of Teeth 140
- Diameter 7.25 in or 184 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMAS2725140
- Zoro # G303866751
- UPC # 885911565318
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Arbor Size | 3/8" |
Diameter | 7.25 in or 184 mm |
Arbor Hole Size | 16 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plywood Saw Blade,7-1/4" 140T |
Application | Plywood |
Kerf | 0.08 |
Includes | 7-1/4-in. 140T Plywood Saw Blade (1) |
Number of Teeth | 140 |
Plate Thickness | 0.05 |
Hook Angle | 5 |
Description
Plywood Saw Blade,7-1/4 In. 140T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 78 Backing Out Punch, 16 Hickory Safety Grip Handle (32452)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 10mm (80256)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T10 Tip (23014)
- MOUNTAIN Ratcheting Flex Wrench, 12X14mm (EX-PFFGBXZ12141)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- CRAFTSMAN Framing/Ripping Saw Blade, 10" 24T (CMAS21024)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T, PK3 (CMAS3725243)
- CRAFTSMAN Framing/Ripping Saw Blades, 7-1/4", PK3 (CMAS2725243)
- CRAFTSMAN Saw Blade, 10-in 60T (CMAS21060)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- Craftsman Power Saw Blades