Shop All Snap Ring Pliers
Craftsman
Plers, 4PC Snap Ring Plier Set
Mfr # CMMT98339
Zoro # G504217888
product price: $25.99
/ea
Sold in multiples of 3 for $77.97
Not eligible for select promotions
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Snap Rings
- Material Steel
- Includes (1) External Straight-Tip Snap Ring Plier, (1) Internal Straight-Tip Snap Ring Plier, (1) External Curved-Tip Snap Ring Plier, (1) Internal Curved-Tip Snap Ring Plier
- Color Red
- Height 1.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT98339
- Zoro # G504217888
- UPC # 885911700535
- Country of Origin India
- Category Snap Ring Pliers
Dimensions
Height | 1.73 |
Length | 13.23 |
Depth | 9.13 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plers, 4PC Snap Ring Plier Set |
Type | Fixed Snap Rings |
Material | Steel |
Includes | (1) External Straight-Tip Snap Ring Plier, (1) Internal Straight-Tip Snap Ring Plier, (1) External Curved-Tip Snap Ring Plier, (1) Internal Curved-Tip Snap Ring Plier |
Color | Red |
Description
Plers, 4PC Snap Ring Plier Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L (54TM79)
- VIM PRODUCTS Magrail 8"JobberPK, 10 Piece Set (VIMMR8JP)
- DRILL AMERICA 19/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP19/32)
- EMPIRE LEVEL 6 Pocket Ruler-Stainless Steel (2730)
- KNIPEX Snap Ring Pliers, External, 8" External (46 21 A31)
- PROTO Retaining Ring Plier, Fixed Tip (J600A)
- TOLSEN External Bent Retaining Ring C-Clip Circlip Removal Plier (10092)
- KNIPEX Precision Snap Ring Pliers-Limiter, Exte (49 41 A31)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 9-1/4" Long, Straight .090 Fixed Tip (B109)
- CHANNELLOCK RETAINING RING PLIERS 10" CONVTBL (CL929)
- BOSCH Convertible Snap Ring Pliers .038 Diameter (1120)
- Craftsman Pliers