Shop All Bin & Box Accessories
Craftsman
Plastic Large & Small Drawer Bin System, 14.235 in W, 14.235 H
Mfr # CMST40739
Zoro # G704105121
product price: $32.98
/ea
Not eligible for select promotions
$32.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 14.235
- Width 14.235 in
- Includes 39 Large and Small Bin System {{1}}
- Depth 6.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST40739
- Zoro # G704105121
- UPC # 076174816860
- Country of Origin Malaysia
- Category Bin & Box Accessories
Dimensions
Height | 14.235 |
Width | 14.235 in |
Depth | 6.24 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Item | Large & Small Drawer Bin System |
Includes | 39 Large and Small Bin System {{1}} |
Description
Large and Small 39 Drawer Bin System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Solenoid Valve for 007 Tank Alarm (007580)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 12 in W, 8 in H (KW-2L)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB309, Clear (QTB309CUP)
- CRAFTSMAN Plastic Small 30 Drawer Bin System, 14.235 in W, 8.775 H (CMST40730)
- CRAFTSMAN Plastic Large Drawer Bin System, 14.24 in W, 8.307 H (CMST40709)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID241GY)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7802185172)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- BUCKHORN Black Plastic Bulk Container Lid (TS3230020010000)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2417BL)
- Craftsman Bin & Box Accessories