Shop All Screwdriver Sets
Craftsman
Phillips #2 Screwdriving Set 1", 15 piece
Mfr # CMAF121PH215
Zoro # G903927210
product price: $3.55
/ea
Not eligible for select promotions
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Included Yes
- Tip Style PH2
- Includes 1-in. Phillips #2 Bit Tips {{15}}
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMAF121PH215
- Zoro # G903927210
- UPC # 885911569101
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Length | 1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Phillips #2 Screwdriving Set 1",15 piece |
Tool Storage Included | Yes |
Tip Style | PH2 |
Includes | 1-in. Phillips #2 Bit Tips {{15}} |
Description
Phillips #2 Screwdriving Set 1 In.,15 piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (18614)
- STEEL GRIP 1/8 in. X 3 in. L Slotted Screwdriver 1 pc (DR76552)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PR08)
- CRAFTSMAN Acetate Screwdriver Set (5 pc) (CMHT65050)
- CRAFTSMAN Multi-Bit Screwdriver Set, Steel, 47 pcs. (CMAF1247)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 30 piece (CMAF121PH230)
- CRAFTSMAN Impact Screwdriving Set 20 pieces (CMAF1320)
- CRAFTSMAN Acetate Screwdriver Pocket Set (2 pc) (CMHT65047)
- CRAFTSMAN Acetate Screwdriver Set (25 pc) (CMHT65046)
- URREA Striking Bimaterial Screwdriver Set of 7pcs (Slotted and Phillips) (9100GC)
- Craftsman Screwdrivers and Nutdrivers