Shop All Punch Down Tools
Craftsman
Nail-Set Punch, 1/32", 2/32", 3/32
Mfr # CMHT82541
Zoro # G405394251
product price: $7.49
/ea
Not eligible for select promotions
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CHISELS & PUNCHES
- Length 8.9 IN
- Width 3 IN
- Height 0.7 IN
- Piece Count 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMHT82541
- Zoro # G405394251
- UPC # 885911572750
- Country of Origin China
- Category Punch Down Tools
Dimensions
Length | 8.9 IN |
Width | 3 IN |
Height | 0.7 IN |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nail-Set Punch,1/32",2/32",3/32" |
Type | CHISELS & PUNCHES |
Piece Count | 3 |
Battery Included | No |
Description
Nail-Set Punch,1/32 In.,2/32 In.,3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001KR1BH6)
- HUBBELL 20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK (HBL3520)
- KEN-TOOL WR 17MM X 19MM X 21MM X 23MM (KEN35630)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- SPERRY INSTRUMENTS Punch Down Tool, Manual, 110 and 66 Blades (PDT-110)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- KLEIN TOOLS 66 Punchdown Blade (VDV427-016-SEN)
- KLEIN TOOLS Wire Pick (VDV327-103)
- PROSKIT Punch Down Tool, handle only (CP-3147)
- Craftsman Punch Down Tools