Shop All Coated Gloves
Craftsman
Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, Medium
Mfr # CMMT14201
Zoro # G108039671
product price: $4.79
/pr
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT14201
- Zoro # G108039671
- UPC # 885911610391
- Country of Origin China
- Category Coated Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
These allpurpose, breathable gloves help protect your hands while offering superior grip and dexterity Woven with a seamless nylon shell, these gloves are designed to breathe easily and resist moisture absorption to keep your hands comfortable The woven nylon design also allows the glove to stretch slightly to give a better fit Elastic sewn into the wrist fits snugly and keeps out debris and dirt during wear The palm of the glove has a nitrile foam coating that provides enhanced grip on objects whether the glove is wet or dry Ideal for use on indoor tasks like warehouse package handling and DIY projects as well as for outdoor use in construction or gardening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT FACTORY Toe Warmers, White, PR, PK8 (1964-3)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402118)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBU2X002500)
- CRAFTSMAN Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, XLarge (CMMT14203)
- CRAFTSMAN Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, Large (CMMT14202)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-6)
- MAPA Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, Size 7 (526417)
- MAXIFLEX Seamless Knit Nylon Gloves, Nitrile Coated MicroFoam Grip on Palm/Fingers, Small, Gray, Pair, 12PK (34-874/S)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, 2XL (DX1040)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (34-600)
- Craftsman Gloves & Hand Protection