Shop All Coated Gloves
Craftsman
Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, Large
Mfr # CMMT14202
Zoro # G008039665
Sold in multiples of 2 for $9.58
Not eligible for select promotions
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT14202
- Zoro # G008039665
- UPC # 885911610407
- Country of Origin China
- Category Coated Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
These allpurpose, breathable gloves help protect your hands while offering superior grip and dexterity Woven with a seamless nylon shell, these gloves are designed to breathe easily and resist moisture absorption to keep your hands comfortable The woven nylon design also allows the glove to stretch slightly to give a better fit Elastic sewn into the wrist fits snugly and keeps out debris and dirt during wear The palm of the glove has a nitrile foam coating that provides enhanced grip on objects whether the glove is wet or dry Ideal for use on indoor tasks like warehouse package handling and DIY projects as well as for outdoor use in construction or gardening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (97-505)
- GATORBACK Fingerless DuraGrip Work Gloves, Glove Size: L (633-L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (96781M)
- SHOWA Cut Resistant Glove, 18 ga Thick, L, PR (XC510L-08)
- CRAFTSMAN Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, Medium (CMMT14201)
- CRAFTSMAN Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, XLarge (CMMT14203)
- BDG NBR Coated 18 ga. HPPE, X-Large (99-1-9641-10)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size XL (10) (99-9-265-10)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96790XL)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (13840)
- WEST CHESTER PROTECTIVE GEAR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, 12PK (4060/L)
- Craftsman Coated Gloves