Shop All Thermometers
Craftsman
Multi-Room Thermometer
Mfr # CMXWDCR01091
Zoro # G508651978
product price: $74.99
/ea
Not eligible for select promotions
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Temperature & Humidity Sensors (3), Display
- Features Indoor/Outdoor Sensors, Programmable Alarms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXWDCR01091
- Zoro # G508651978
- UPC # 72397010917
- Country of Origin China
- Category Thermometers
Details
Promotion Restriction | Not eligible for promotion |
Item | Multi-Room Tempurature and Humidity Monitor |
Includes | Temperature & Humidity Sensors (3), Display |
Features | Indoor/Outdoor Sensors, Programmable Alarms |
Description
The CRAFTSMAN Multi-Room Monitor is the perfect addition to your workstation and provides you with environmental insight into four separate areas in or around your home. It includes a four-zone digital display and three indoor/outdoor wireless temperature and humidity sensors, allowing you to monitor your garage, workshop, toolshed, or even a basement. In addition to having the ability to measure temperature and humidity in up to four locations in and around your home, this display also provides you with the day of the week, time, and date - an added bonus, making for the perfect weather clock. The premium weather gauge display has its own built-in digital thermometer and humidity gauge that lets you view, at a glance, environmental information to help keep your family comfortable while protecting your residence and possessions. Whether you use this weather station in your garage, toolshed, or home, this monitoring system will provide you with the temperature and humidity readings for whatever area you want to keep an eye on. Each sensor requires two 2 AA alkaline or lithium batteries not included, and the wireless weather station display requires three 3 AA alkaline batteries not included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 1500 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-1500-psi)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 3 Ft. x 10 Ft., Gray (2059T-3x10G)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L (1LG-24)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840RB)
- TAYLOR Thermometr Digit Instant (9840N)
- ASHCROFT Duratemp Every Angle Dial 412In 9In 4001200F Gas Actuated Thermometer (600B-02-AT)
- WINTERS 30-300F OTHER THERMOMETER (SERIES 100 CB996-21468)
- THERMCO Wireless Digital Min/Max Thermometer (ACC895WRFT)
- UEI TEST INSTRUMENTS Digital Data Logging Thermometer with (2) K-Type Probe Style (DT302)
- ACURITE 4 In. Dia. Metal Dial Indoor & Outdoor Thermometer (00334A2)
- TAYLOR PRECISION PRODUCTS 13.25" Wind Chill/Heat Index Thermometer and Hygrometer (6751)
- Craftsman Thermometers