Shop All Screwdriver Sets
Craftsman
Multi-Bit Screwdriver Set, 3-Piece
Mfr # CMHT65042
Zoro # G105959125
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 3
- SAE or Metric SAE
- Primary Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMHT65042
- Zoro # G105959125
- UPC # 885911577465
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | Screwdriver Set |
Number of Pieces | 3 |
SAE or Metric | SAE |
Primary Material | Steel |
Description
Multi-Bit Screwdriver Set,3-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/16"-18 NC (1327)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- KNIPEX Retaining Ring Plier Set, 45 Deg., 4 pcs. (9K 00 19 01 US)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 39/64 (52439)
- CRAFTSMAN Impact Screwdriving Set 20 pieces (CMAF1320)
- CRAFTSMAN Acetate Screwdriver Pocket Set (2 pc) (CMHT65047)
- CRAFTSMAN Screwdriver Set, Phillips, Slotted, 12 pcs. (CMHT65044)
- CRAFTSMAN Acetate Screwdriver Set (25 pc) (CMHT65046)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 30 piece (CMAF121PH230)
- CRAFTSMAN Acetate Screwdriver Set (5 pc) (CMHT65050)
- URREA Bimaterial Screwdrriver, Set of 8 Pieces Comb (8600D)
- Craftsman Screwdrivers and Nutdrivers