Shop All Micrometers
Craftsman
Micrometer Torque Wrench, 1/2" Drive
Mfr # CMMT99434
Zoro # G804105052
Not eligible for select promotions
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Click
- Includes 1/2-in. Drive Micrometer Torque Wrench {{1}}
- Standards ASME
- Length 27.3
- Weight 5.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT99434
- Zoro # G804105052
- UPC # 885911610308
- Country of Origin Taiwan, Province of China
- Category Micrometers
Dimensions
Length | 27.3 |
Overall Width | 3 17/25 in |
Overall Length | 29 13/20 in |
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Micrometer Torque Wrench |
Type | Click |
Includes | 1/2-in. Drive Micrometer Torque Wrench {{1}} |
Standards | ASME |
Weight | 5.9 lb |
Finish | Polished Chrome |
Handle Material | Bi-Material |
Torque Adjustability | Adjustable |
Torque Measurement Type | Micrometer |
Dual Scale | No |
Torque Setting | Adjustable |
Primary Scale Increments | 0.5 ft-lb |
Ratcheting | No |
Head Type | Flexible |
Primary Scale Range | 50 to 250 ft-lb |
Calibration Certificate Included | No |
Description
Micrometer Torque Wrench, Micrometer, Drive Size 1/2 in, Torque Range 50 to 250 ft-lb, Flexible, Ratcheting No, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Spring Clamp, Steel, 2" (XM5)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (925T)
- DYNABRADE Nose Assembly, for Router, 0.4 HP (51855)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 16m (54PN97)
- CRAFTSMAN Torque, 3/8" Drive Micrometer Torque Wre (CMMT99433)
- MITUTOYO Outside Mic, 0-1, Ratchet, NIST, Case (102-327-10CAL)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" Ball Spherical Face Micrometer (4510-2305)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Digital Micrometer, Outside, 5 to 6", SPC (293-351-30)
- MITUTOYO Micrometer 0-25Mm/0.001Mm (103-129)
- MITUTOYO Micrometer (293-352-30)
- Craftsman Micrometers