Shop All Hex Key Sets
Craftsman
Metric Folding Hex Key Set, 8-Key
Mfr # CMHT26007
Zoro # G205293266
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6.650 in
- Container Height 1.690 in
- Container Width 2.280 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMHT26007
- Zoro # G205293266
- UPC # 885911591942
- Country of Origin China
- Category Hex Key Sets
Dimensions
Length | 6.650 in |
Container Height | 1.690 in |
Container Width | 2.280 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metric Folding Hex Key Set,8-Key |
Description
Metric Folding Hex Key Set,8-Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2321BK-200)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060R)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-4)
- CRAFTSMAN Hex Key Handle Set, 14 (CMHT26001)
- CRAFTSMAN Hex Key Set, Metric and SAE, Steel, 20 pcs. (CMHT26020)
- CRAFTSMAN Folding Star Hex Key Set, 8-Key (CMHT26003)
- CRAFTSMAN Folding Hex Key Set, 25-Key, PK3 (CMHT26004)
- CRAFTSMAN SAE Folding Hex Key Set, 9-Key (CMHT26006)
- CRAFTSMAN SAE Hex Key Set, 10-Key (CMHT26021)
- TEKTON Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm (KLX91203)
- Craftsman Hex Keys & Hex Key Sets