Shop All Sawhorses & Work Stands
Craftsman
Metal Sawhorse
Mfr # CMST11154
Zoro # G703927458
product price: $22.98
/ea
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 28.9"
- Includes Metal Sawhorse {{1}}
- Material Metal
- Weight Capacity 1000 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST11154
- Zoro # G703927458
- UPC # 076174827248
- Country of Origin India
- Category Sawhorses & Work Stands
Dimensions
Height | 28.9" |
Width | 33.66" |
Depth | 16.7" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Sawhorse |
Includes | Metal Sawhorse {{1}} |
Material | Metal |
Weight Capacity | 1000 lbs. |
Color | Red/Silver |
Description
Metal Sawhorse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-08-09)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525373)
- DRILL AMERICA 1/4" Quick Change Hex Shank Drill Bit (KFDHEX1/4)
- CRAFTSMAN Telescoping Sawhorse (CMST11031)
- ASTRO PNEUMATIC Portable Work Stand w/Sling, 500lb. Cap (557005)
- BORA PORTAMATE Workhorse Folding Sawhorse 1400 lb. cap. (PM-3350)
- FULTON Bracket Sawhorse Pr (300SHB)
- GENESIS Genesis GSH400A-2 Foldable Saw Horse Set, 800 lb Weight Capacity, Steel (GSH400A-2)
- 2 X 4 BASICS 2x4basics 90194 Bracket Sawhorse, 2000 lb Load Capacity, Structural Resin (90194)
- BORA PORTAMATE Workhorse XT Adjustable Folding Sawhorse 1400 lb. cap. (PM-3360)
- Craftsman Sawhorses & Work Stands