Shop All Locking Pliers
Craftsman
Locking Pliers, Quick Release Handle, 9" L
Mfr # CMHT81726
Zoro # G805968380
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features One-Handed Operation with Easy-Release Mechanism
- Jaw Length 1 1/8 in
- Overall Length 9 in
- Application Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMHT81726
- Zoro # G805968380
- UPC # 885911578028
- Country of Origin Mexico
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/8 in |
Overall Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | One-Handed Operation with Easy-Release Mechanism |
Application | Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing |
Handle Style | Comfort Grip |
Item | Locking Pliers |
Insulated | No |
Maximum Jaw Opening | 1 7/8 in |
Grip Material | Bi-Material |
Steel Type | Alloy Steel |
Adjustment Mechanism | Adjusting Screw |
Jaw Shape | Pinch Off |
Plier Type | Locking Pliers |
Plier Material | Steel |
Tip Thickness | 2/5 in |
Grip Style | Standard Cushion |
Tether Ready | No |
Additional Tool Functions | Wire Cutter |
ESD-Safe | No |
Includes Wire Cutter | Yes |
Non-Sparking | No |
Handle Opening Type | Quick Release |
Description
Locking Pliers, Plier Type Locking Pliers, Jaw Shape Pinch Off, Handle Style Comfort Grip, Handle Opening Type Quick Release, Overall Length 9 in, Maximum Jaw Opening 1 7/8 in, Jaw Length 1 1/8 in, Includes Wire Cutter Yes, Tip Thickness 2/5 in, Grip Style Standard Cushion, Tether Ready No, Additional Tool Functions Wire Cutter, ESD-Safe No, Non-Sparking No, Insulated No, Adjustment Mechanism Adjusting Screw, Application Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Line Punch, Steel, 10in.L, 3/16in. Tip (22012)
- VISION-LUXO STAYS Lens, 10D (SPD026119)
- DRILL AMERICA m22x3 HSS Metric Hand Tap (DWTSMT22X3)
- GROZ Machinist Square, Precision, 12" (01107)
- CRAFTSMAN Hose Clamp Pliers (CMMT14136)
- CRAFTSMAN Locking Pliers Set Fast Release, 2 pc (CMHT81727)
- CRAFTSMAN Pliers, 3PC Line Clamp Pliers (CMMT14142)
- CRAFTSMAN Locking Pliers (10R) (CMHT82549)
- KNIPEX Knipex 414-8701300 12 Inch Cobra Plierpipe Pliers (414-8701300)
- OTC Tire Bead Wedge Pliers (5733)
- IRWIN 8 in Straight Jaw GrooveLock Plier (4935095)
- Craftsman Locking Pliers