Shop All Locking Pliers
Craftsman
Locking Pliers (10R)
Mfr # CMHT82549
Zoro # G905293122
product price: $13.39
/ea
Not eligible for select promotions
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMHT82549
- Zoro # G905293122
- UPC # 885911578011
- Country of Origin United States
- Category Locking Pliers
Details
Promotion Restriction | Not eligible for promotion |
Item | Locking Pliers (10R) |
Description
Locking Pliers (10R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- MAG-MATE Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in (MX2000NP01)
- HALDER SUPERCRAFT Dead Blow Hammer, 14 oz., 10-19/32" (3377.025)
- LINK HANDLES Pick Handle, 36", Wax, Home (65035)
- CRAFTSMAN Pliers, 3PC Line Clamp Pliers (CMMT14142)
- CRAFTSMAN Locking Pliers Set Fast Release, 2 pc (CMHT81727)
- CRAFTSMAN Locking Pliers, Quick Release Handle, 9" L (CMHT81726)
- CRAFTSMAN Hose Clamp Pliers (CMMT14136)
- EXCEL BLADES Round Nose Ring Pliers with Side Cutter 5 in. Spring Loaded (55593IND)
- IRWIN IRWIN VISE-GRIP® 19 The Original„¢ 11" Locking C-Clamp Plier W/ Regular Tips (19)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- Craftsman Locking Pliers