Shop All Jobsite Boxes
Craftsman
Jobsite Box, Red, 48 in W x 23 in D x 25 in H
Mfr # CMXQCHS48R
Zoro # G907473676
product price: $511.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$511.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Outside Height 24.8
- Outside Width 48.03
- Depth 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXQCHS48R
- Zoro # G907473676
- UPC # 67472260776
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Outside Height | 24.8 |
Outside Width | 48.03 |
Width | 48 in |
Depth | 23 in |
Height | 25 in |
Nominal Outside Depth | 23.03 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box |
Material | Steel |
Color | Red |
Jobsite Box Product Grouping | Jobsite Box |
Features | Weather Resistant |
Gauge | 16 guage steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set, PK 2 (K24)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 4" X 6" (48-20-7311)
- MARSHALLTOWN Rubber Float, 9in.L., 4in.W., Rubber (38)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121601)
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 42 in W x 20 in D x 27-1/2 in H (2-653990)
- KNAACK Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (129)
- CRESCENT JOBOX Drop-Front Jobsite Box, Brown, 60 in W x 31 in D x 45 in H (1-657990)
- CRESCENT JOBOX Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H (1-510990)
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- Craftsman Jobsite Boxes