Shop All Jobsite Boxes
Craftsman
Jobsite Box, Red, 45 in W x 23 in D x 25 in H
Mfr # CMXQCHS45R
Zoro # G707473678
product price: $380.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Not eligible for select promotions
$380.99
Free 30-Day Returns
Key Features
- Material Steel
- Outside Height 24.8
- Outside Width 44.88
- Depth 23 in
- Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXQCHS45R
- Zoro # G707473678
- UPC # 67472260851
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Outside Height | 24.8 |
Outside Width | 44.88 |
Width | 45 in |
Depth | 23 in |
Height | 25 in |
Nominal Outside Depth | 23.03 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box |
Material | Steel |
Color | Red |
Jobsite Box Product Grouping | Jobsite Box |
Features | Weather Resistant |
Gauge | 16 guage steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 31/64 (C23022)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/64)
- MAKITA 18V LXT 5.0Ah Battery, 2PK (BL1850B-2)
- BON TOOL Bon 12-214 Handle Adapter, 1 3/8" Button To Clevis (12-214)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- WESTWARD WESTWARD Jobsite Storage Box, Blue, 20 cu ft, 60" W x 24" D x 23" H (780U08)
- KNAACK Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (129)
- URREA Jobsite Box, Red, 36 in W x 17 in D x 21-5/16 in H (JSB36)
- GREENLEE Mesh Back Storage Cabinet, Green, 48 in W x 28 in D x 52 in H (5060MESH)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- Craftsman Jobsite Boxes