Shop All Jobsite Boxes
Craftsman
Jobsite Box, Black, 36 in W x 15-3/4 in D x 18-1/4 in H
Mfr # CMXQCHS36B
Zoro # G907473669
product price: $286.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Height 18.31
- Outside Width 35.83
- Depth 15-3/4 in
- Height 18-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXQCHS36B
- Zoro # G907473669
- UPC # 67472260912
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Outside Height | 18.31 |
Outside Width | 35.83 |
Width | 36 in |
Depth | 15-3/4 in |
Height | 18-1/4 in |
Nominal Outside Depth | 15.75 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box |
Material | Steel |
Color | Black |
Jobsite Box Product Grouping | Jobsite Box |
Features | Weather Resistant |
Gauge | 16 guage steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J7416HF)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30724P)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- KNAACK Model 139 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 59.4 cu ft (139)
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- GLOBAL INDUSTRIAL Jobsite Cabinet, Blue, 52 cu ft, 60" W x 24-1/4" D x 60-3/4" H (133724)
- KNAACK Model 79-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79-D)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- Craftsman Jobsite Boxes