Shop All Jobsite Boxes
Craftsman
Jobsite Box, Black, 30 in W x 10-1/4 in D x 12 in H
Mfr # CMXQCHS30UBB
Zoro # G307473672
product price: $91.65
/ea
Free Shipping & Returns
Not eligible for select promotions
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Height 12.2
- Outside Width 30.12
- Depth 10-1/4 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXQCHS30UBB
- Zoro # G307473672
- UPC # 67472260950
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Outside Height | 12.2 |
Outside Width | 30.12 |
Width | 30 in |
Depth | 10-1/4 in |
Height | 12 in |
Nominal Outside Depth | 10.24 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box |
Material | Steel |
Color | Black |
Jobsite Box Product Grouping | Jobsite Compact Box |
Features | Weather Resistant |
Gauge | 19 guage steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 6-32 UNC (CCT1060-105)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass (GN04----B1S--90)
- DEWALT 16" Spline Core Bit Shank (DW5910)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- CHANNELLOCK 48 In. Jobsite Toolbox (SP19106)
- AMERICAN HAWK INDUSTRIAL Weather Resistant Job box, Toolbox - Black 48'' W x 25.5''D x 29.5 H (AH1802Blk)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- KNAACK Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H (1010)
- GREENLEE Welder's Box, Green, 31 in W x 18 in D x 15 in H (1531)
- Craftsman Jobsite Boxes