Shop All Drill Bit Sets
Craftsman
Jobber Drill Bit Set, Split Point, 14 Bits
Mfr # CMAM2214
Zoro # G704190844
product price: $14.98
/ea
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Machining Gold Ferrous
- Finish - Machining Gold Oxide
- Measurement System Fractional Inch
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMAM2214
- Zoro # G704190844
- UPC # 885911573252
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6 in |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Size | (2) 1/8 in, 1/16 in, 1/2 in, 1/4 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in |
Largest Drill Bit Size | (1) 1/2 in |
Drill Bit Sizes Included | 1/16-In., 15/64-In., 3/32-In., 7/64-In., (2) 1/8-In., 9/64-In., 5/32-In., 3/16-In., 7/32-In., 1/4-In., 5/16-In., 3/8-In., 1/2-In. |
Details
Promotion Restriction | Not eligible for promotion |
Material - Machining | Gold Ferrous |
Finish - Machining | Gold Oxide |
Measurement System | Fractional Inch |
Drill Bit Point Angle | 135 Degrees |
Item | Jobber Drill Bit Set |
Includes | GOLD OXIDE DRILL BITS: 1/16-in., 15/64-in., 3/32-in., 7/64-in., (2) 1/8-in., 9/64-in., 5/32-in., 3/16-in., 7/32-in., 1/4-in., 5/16-in., 3/8-in., 1/2-in. {{14}} |
Primary Material Application | Metal, Plastic, Wood |
Drill Bit Point Type | Split Point |
Web Construction | Split |
Number of Drill Bits | 14 |
Drill Bit Case Type | Plastic |
Description
Jobber Drill Bit Set, Number of Drill Bits 14, Drill Bit Point Angle 135 Degrees , Material - Machining Gold Ferrous, Finish - Machining Gold Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 15/32 (68830)
- DRILL AMERICA 13/16" Magnetic Hex Shank Bridge Reamer (DWRRB13/16HEX-MAG)
- COLLINS AXE 12 lb Single Bit Splitting Maul 30 in. Steel Handle (TJ-12-C/32422)
- HYDE 112Stiff Putty Knife (2150)
- KING TOOL 12pc. HSS Drill Bit Set (KTDC-00)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 5 Pc (4THF4)
- ROCKY MOUNTAIN TWIST 13pc. Drill Bit Set, Number of Pieces: 13 (95090800)
- CLE-LINE 60PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC #1-#60 (C21947)
- BOSCH 4pc. Carbide Natural Stone Tile Bit Set (NS2000)
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2x1/64 (C72198)
- NITRO Jobber Length Drill Set, Heavy Duty, Series 400N, Imperial System of Measurement, 116 Minimum Dri (400NW29)
- Craftsman Drill Bit Sets