Shop All Inspection Mirrors
Craftsman
Inspection Mirror, Telescoping, Round
Mfr # CMMT14116
Zoro # G604078969
product price: $10.29
/ea
Not eligible for select promotions
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 2 in
- Shape Round
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT14116
- Zoro # G604078969
- UPC # 885911591423
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2 in |
Length (In.) | 10.2 in |
Width | 3.94 |
Length | 10.2 |
Height | 0.71 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Shape | Round |
Material | Glass |
Includes | 2-in. Telescoping Mirror {{1}} |
Swivel Type | Swivel |
Weight | 0.25 |
Product Type | Telescoping Inspection Mirror |
Mirror Shape | Round |
Mirror Material | Glass |
Description
Inspection Mirror, Mirror Material Glass, Mirror Shape Round, Includes (1) 2 in Telescoping Mirror, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33232)
- FEIN Sandpaper Zirconium Triangle 60 Grit Pac (63717244010)
- MAYHEW PUNCH PIN KNURLED 8 pc SET (MY62060)
- MITUTOYO Micrometer, Groove, 2-3" (146-234)
- CRAFTSMAN LED Inspection Mirror (CMMT98345)
- ULLMAN DEVICES Rectangular Inspection Mirror (HTK-2)
- PROSKIT Inspection Mirror, Round Telescoping (900-255)
- MAG-MATE Telescop Mirror, Glass, 2-1/4 In, 14-1/2 L (309TR)
- PERFORMANCE TOOL Telescoping Mirror, W86011 (W86011)
- ULLMAN DEVICES MegaMag Magnetic Pick-Up Tool/Inspection Mirror (GMC-2)
- ULLMAN 11-1/4 in. Telescoping Inspection Mirror (K-2)
- Craftsman Inspection Mirrors