Shop All Bit Sockets
This Product is Discontinued
Craftsman Industrial
Socket Bit, 3/8 Dr, 6mm, Hex (Discontinued)
Mfr # 9-2326
Zoro # G2000582
This Product is Discontinued
Key Features
Square Drive
- Drive Size 3/8 in
- Number of Points 6
- Finish Chrome
- Overall Length 2 23/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman Industrial
- MFR # 9-2326
- Zoro # G2000582
- UPC # 714994808787
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 23/32 in |
Socket Depth | Standard |
Details
Number of Points | 6 |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
SAE or Metric | Metric |
Drive Type | Square |
Description
Socket Bit, Overall Length 2 23/32 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.