Shop All Combination Wrench Sets
This Product is Discontinued
Craftsman Industrial
Combo Wrench Set, Chrome, 7/16-1 in., 10 Pc (Discontinued)
Mfr # 9-32797
Zoro # G4366397
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
- Wrench Style Standard
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman Industrial
- MFR # 9-32797
- Zoro # G4366397
- UPC # 714994818069
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 13/16 in to 13 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome |
Wrench Style | Standard |
Number of Pieces | 10 |
Head Angle | 15 Degrees |
Item | Combination Wrench Set |
Wrenches Included | 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1" |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
Combination Wrench Set, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.