Shop All Combination Wrenches
This Product is Discontinued
Craftsman Industrial
Combination Wrench, 15/16In., 6-1/2In. OAL (Discontinued)
Mfr # 9-23625
Zoro # G8638646
This Product is Discontinued
Key Features
- Overall Length 6-1/2"
- Finish Full Polish
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Points 12
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman Industrial
- MFR # 9-23625
- Zoro # G8638646
- UPC # 714994806271
- Country of Origin Unknown
- Category Combination Wrenches
Dimensions
Overall Length | 6-1/2" |
Details
Finish | Full Polish |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Points | 12 |
Tether Style | Tether Capable |
Description
Combination Wrench, Alloy Steel, Full Polish, Overall Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.