Shop All Impact Sockets
This Product is Discontinued
Craftsman Industrial
1/2 in Drive Impact Socket Standard Socket, black oxide (Discontinued)
Mfr # 9-2235
Zoro # G3163124
This Product is Discontinued
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 13/16 in
- Material Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman Industrial
- MFR # 9-2235
- Zoro # G3163124
- UPC # 714994802266
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 13/16 in |
Size | 7/16" |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy |
Item | Impact Socket |
Output Type | Hex |
Impact Rated | No |
Finish | black oxide |
Drive Type | Square |
Standards | ANSI & ASME |
Features | Anti-Corrosion |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.