Shop All Air Impact Wrenches
Craftsman
Impact Rated(TM) #2 1/4" Shank Double
Mfr # CMAT132
Zoro # G304217712
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material M2 HSS
- Includes #2 1/4-in. Shank Double-Ended Screw Extractor (1)
- Anvil Length - Air Impacts 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMAT132
- Zoro # G304217712
- UPC # 885911590389
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Anvil Length - Air Impacts | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Housing Material | M2 HSS |
Includes | #2 1/4-in. Shank Double-Ended Screw Extractor (1) |
Item | Impact Rated(TM) #2 1/4" Shank Double |
Description
Impact Rated(TM) #2 1/4 In. Shank Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- KODIAK CUTTING TOOLS 1-5/32 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420987)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee 48-66-1381 (M1670-T)
- IDL TOOL INTERNATIONAL IDL Tool International 176032 Master Mechanic Revo Carpet Knife (176032)
- CRAFTSMAN 1/2-in Air Impact Wrench 750-ft/lbs. (CMXPTSG1003NB)
- CP Impact Wrench, 1 in Drive, 203 to 1220 N-m Forward/ 1898 N-m Reverse Torque, 60 cfm Air Flow, 15-1/2 (T019139)
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- HYTORC Pneumatic Torque Wrench, 1 In, 3200ft lb (J-A3-SP)
- SP AIR 3/8" Composite Impact Wrench (SP-7825)
- CHICAGO PNEUMATIC Super Duty Reciprocating Air Saw, CP7901 (CP7901)
- HYTORC Pneumatic Torque Wrench, 1300 ft.lb. (J-A1-SP)
- Craftsman Air Impact Wrenches