Shop All Air Impact Wrenches
Craftsman
Impact Rated(TM) #1 1/4" Shank Double
Mfr # CMAT131
Zoro # G004217739
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material M2 HSS
- Includes #1 1/4-in. Shank Double-Ended Screw Extractor (1)
- Anvil Length - Air Impacts 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMAT131
- Zoro # G004217739
- UPC # 885911590372
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Anvil Length - Air Impacts | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Housing Material | M2 HSS |
Includes | #1 1/4-in. Shank Double-Ended Screw Extractor (1) |
Item | Impact Rated(TM) #1 1/4" Shank Double |
Description
Impact Rated(TM) #1 1/4 In. Shank Double
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 3", Carbon Steel (06351)
- CRESCENT LUFKIN 1/2" x 8' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W928)
- IRWIN SCREWDRIVER 9 in 1 Multi Tool (PE2051100)
- BON TOOL Bon 84-638 Brass Hydrant Adapter (84-638)
- CRAFTSMAN 1/2-in Air Impact Wrench 750-ft/lbs. (CMXPTSG1003NB)
- INGERSOLL-RAND IMPACT WRENCH 34 DRIVE 1100FTLBS 5500RPM (IRT261)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 180 ft-lbs Max. Reverse Torque (2025MAX)
- INGERSOLL-RAND IMPACT WR AIR 3/4"1050 FT LBS (IR259)
- FLORIDA PNEUMATIC Aircat Vibrotherm Air Impact Wrench, 3/4" Drive Size, 1700 Max Torque (1778-VXL)
- UNIVERSAL TOOL 3/8 In. Butterfly Impact Wrench (UT8025R-1)
- SUNEX Premium Impact Wrench, 1/2" (SX231P)
- Craftsman Air Impact Wrenches