Shop All Snips
Craftsman
HVAC Right cut Tin Snips, 1.18
Mfr # CMHT73560
Zoro # G005293114
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Item | HVAC Right cut Tin Snips,1.18" |
SAE or Metric | SAE |
Description
HVAC Right cut Tin Snips,1.18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drawer Liner, Blk, Open, PVC, 16-1/2 x157 in (22XP04)
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0145-B)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- PRECISION BRAND Feeler Gauge, SS, 0.0015in, PK12 (77145)
- CRAFTSMAN All Purpose 12-in Tin Snips (CMHT73992)
- CRAFTSMAN Offset Left Cut Aviation Snips (CMHT73559)
- CRAFTSMAN Straight Long Cut Aviation Snips (CMHT73561)
- CRAFTSMAN All Purpose 10-in Tin Snips (CMHT73571)
- CRAFTSMAN Straight Cut Aviation Snips, 12" L, 22 ga (CMHT73756)
- CRAFTSMAN Right Cut Aviation Snips (CMHT73557)
- MALCO AVM7 Mini Offset Aviation Snip, Right Cutting (AVM7EV)
- Craftsman Snips