Shop All Locking Pliers
Craftsman
Hose Clamp Pliers
Mfr # CMMT14136
Zoro # G404104745
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Includes Hose Clamp Plier {{1}}
- Color Red
- Type Hose pinch-off pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT14136
- Zoro # G404104745
- UPC # 885911677400
- Country of Origin China
- Category Locking Pliers
Dimensions
Length | 11.89 |
Depth | 5 |
Height | 0.98 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Includes | Hose Clamp Plier {{1}} |
Color | Red |
Item | Hose Clamp Pliers |
Type | Hose pinch-off pliers |
Description
Hose Clamp Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measure, 3/8 in Blade (ST5018)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-49155)
- EAGLE TAPTEK CUTTING TOOLS M30.0X3.50 CARBON METRIC HEX DIE (MHD-300-350-I)
- DRILL AMERICA 1-7/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/32)
- CRAFTSMAN Locking Pliers (10R) (CMHT82549)
- CRAFTSMAN Locking Pliers, Quick Release Handle, 9" L (CMHT81726)
- CRAFTSMAN Locking Pliers Set Fast Release, 2 pc (CMHT81727)
- CRAFTSMAN Pliers, 3PC Line Clamp Pliers (CMMT14142)
- EXCEL BLADES Round Nose Ring Pliers with Side Cutter 5 in. Spring Loaded (55593IND)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- IRWIN Pro Linemans Pliers, w/Wire Cutter, 8" (2078208)
- Craftsman Locking Pliers