Shop All Hex Keys
Craftsman
Hex Key Set, Blk Oxide Finish
Mfr # CMHT26028
Zoro # G111631534
product price: $19.69
/ea
Not eligible for select promotions
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Tip Size 10) Metric L-Keys (1.5, 2, 2.5, 3, 4, 5, 6, 7, 8, 10). (10) Sae L-Keys (1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8)
- Measurement Type Metric and SAE
- Material Steel
- Number of Pieces 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 10) Metric L-Keys (1.5, 2, 2.5, 3, 4, 5, 6, 7, 8, 10). (10) Sae L-Keys (1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8) |
Length Family | Short |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Item | Hex Key Set |
Measurement Type | Metric and SAE |
Material | Steel |
Number of Pieces | 20 |
Number of Tips | 40 |
End Shape | Hex |
Fastener Holding | No |
Non-Sparking | No |
Key Shape | L, T |
Number of Ball Ends | 20 |
Insulated | No |
Container Type | Folding Holder |
Description
Hex Key Set, Tip Size 10) Metric L-Keys (1.5, 2, 2.5, 3, 4, 5, 6, 7, 8, 10). (10) Sae L-Keys (1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8), Black Oxide, 20, Folding Holder, Short, Hex, 40, No, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- CLE-LINE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23530)
- CRESCENT 3/8" Drive Extension 3" (CDTA8C)
- HANSEN Socket Tray, 1/2 In Dr, SAE, Std and Deep (1201)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 4 11/16 in Long, 1.125 mm Short (13654)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- BONDHUS 1/4in Ball End T-Handle (13112)
- BONDHUS WRENCH ALLEN HEAD 17MM (BH12186)
- EKLIND Torx(R) Plain Torx(R) Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short (15925)
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- Craftsman Hex Keys