Shop All Hex Key Sets
Craftsman
Hex Key Handle Set, 14
Mfr # CMHT26001
Zoro # G005293138
original price:
$33.59
14% off
Not eligible for select promotions
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 14
- Measurement Type SAE
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMHT26001
- Zoro # G005293138
- UPC # 885911591881
- Country of Origin China
- Category Hex Key Sets
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 14 |
Measurement Type | SAE |
Item | Hex Key Handle Set,14 |
Material | Steel |
Description
Hex Key Handle Set,14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 22 125)
- WESTWARD 25/64" 135 Deg. Jobber Length Drill Bit (401J81)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT22X1.5)
- CRAFTSMAN Folding Star Hex Key Set, 8-Key (CMHT26003)
- CRAFTSMAN Metric Folding Hex Key Set, 8-Key (CMHT26007)
- CRAFTSMAN Hex Key Set, Metric and SAE, Steel, 20 pcs. (CMHT26020)
- CRAFTSMAN SAE Hex Key Set, 10-Key (CMHT26021)
- CRAFTSMAN Folding Hex Key Set, 25-Key, PK3 (CMHT26004)
- CRAFTSMAN SAE Folding Hex Key Set, 9-Key (CMHT26006)
- TENG TOOLS 1475 7 Piece Metric Ball Point Hex Key Set (1475)
- Craftsman Hex Keys & Hex Key Sets