Shop All Slide Hammers
Craftsman
Hammers, 10-Way Slide Hammer Set
Mfr # CMMT14140
Zoro # G503927351
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Slide Hammer
- Includes Slide Hammer {{1}}, 3-Jaw Puller Adapter {{1}}, 2-Jaw Puller Adapter {{1}}, Forcing Screw {{1}}, Center Puller Cone {{1}}, Puller Jaws {{3}}, Rear Axle Puller {{1}}, Front Hub Puller {{1}}, Nut And Bolt Set {{1}}, Dent Puller Adapter {{1}}
- Color Red
- Height 5.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT14140
- Zoro # G503927351
- UPC # 885911600569
- Country of Origin Taiwan, Province of China
- Category Slide Hammers
Dimensions
Height | 5.91 |
Length | 24.06 |
Depth | 9.17 |
Details
Promotion Restriction | Not eligible for promotion |
Type | Slide Hammer |
Includes | Slide Hammer {{1}}, 3-Jaw Puller Adapter {{1}}, 2-Jaw Puller Adapter {{1}}, Forcing Screw {{1}}, Center Puller Cone {{1}}, Puller Jaws {{3}}, Rear Axle Puller {{1}}, Front Hub Puller {{1}}, Nut And Bolt Set {{1}}, Dent Puller Adapter {{1}} |
Item | Hammers, 10-Way Slide Hammer Set |
Color | Red |
Material | Steel |
Description
Hammers, 10-Way Slide Hammer Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 4-60 Type Ded Carbide Centerdrill (20-CB-095)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (407)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 7/8" W (9001-282)
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- SLIDE SLEDGE Pin Driver, 1 1/4 In Dia, 11 1/4 In L (213103)
- WESTWARD Slide Hammer Puller, 5 lb Wt, 27 In L (23KX54)
- INTERTOOL 7 lbs. Sledge Hammer, 33 in. Fiberglass Handle (HT08-0243)
- OTC Slide Hammer Unit, 5 lb., 27 in. L (1177)
- OEMTOOLS 5 Lb. Slide Hammer (27033)
- WESTWARD Slide Hammer Unit, 5-1/2 lb Wt, 24 In L (23KX41)
- OTC Slide Hammer Puller Hook (27315)
- Craftsman Pullers and Separators