Shop All Circular Saw Blades
Craftsman
Framing Saw Blade, 7-1/4" 24T, PK3
Mfr # CMAS3725243
Zoro # G704104841
product price: $25.98
/pk 3, $8.66/ea
$25.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Kerf 0.07
- Plate Thickness 0.04
- Hook Angle 18
- Arbor Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMAS3725243
- Zoro # G704104841
- UPC # 885911565233
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Arbor Size | 3/8" |
Diameter | 7.25 in or 184 mm |
Arbor Hole Size | 16 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Framing Saw Blade,7-1/4" 24T,PK3 |
Includes | 7-1/4-in. 24T Framing Saw Blades {{3}} |
Kerf | 0.07 |
Plate Thickness | 0.04 |
Hook Angle | 18 |
Number of Teeth | 24 |
Application | General Purpose |
Description
Framing Saw Blade,7-1/4 In. 24T,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 13/32" 5C Round Collet (3900-1123)
- DRILL AMERICA 1"-12 2" OD HSS Round Adjustable Die (DWTH2-112)
- DRILL AMERICA 3/4" C6 Right Hand Carbide Tipped Toolbit (DEWAR-12C6)
- RIDGID Pump Repair Kit, #2 (41655)
- CRAFTSMAN Framing/Ripping Saw Blades, 7-1/4", PK3 (CMAS2725243)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- CRAFTSMAN Framing/Ripping Saw Blade, 10" 24T (CMAS21024)
- CRAFTSMAN Plywood Saw Blade, 7-1/4" 140T (CMAS2725140)
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- DEWALT 8-1/4" Circular Saw Blades (DWA181424B10)
- Craftsman Circular Saw Blades