Shop All Engine Specialty Tools
Craftsman
Fluid Extractor
Mfr # CMMT98350
Zoro # G204104570
product price: $25.95
/ea
Not eligible for select promotions
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Depth 2.56"
- Includes Fluid Extractor {{1}}
- Length 13.82"
- Height 2.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT98350
- Zoro # G204104570
- UPC # 885911699778
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Depth | 2.56" |
Length | 13.82" |
Height | 2.36" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fluid Extractor |
Color | Clear |
Includes | Fluid Extractor {{1}} |
Material | Plastic |
Weight | .68 lbs. |
Description
Fluid Extractor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 100 Feet of Black 1/0 AWG Spartan Power Battery Cable with Reel (BULK1/0AWG100FTBLACK)
- TERAFLEX BALL JOINT HD DANA 44/30 UPPER AND LOWER SET FOR JK WRANGLER WITHOUT KNURL (3440000)
- KEYSCO TOOLS Cut Off Wheels, PK5 (77616)
- DAYCO Utility Belt Industrl V-Belt, Ap58 (AP58)
- CRAFTSMAN Serpentine Belt Tool Kit (CMMT98279)
- URREA Macpherson strut spring hook compressor (2320)
- ELECTRONIC SPECIALTIES Digital Tach/Advanced Timing Light (ES125)
- ZEELINE 10 x 5 in. Disposable Breather with Silica Gel 2 in. NPT - Male (D-108)
- SPEEDFX HOSE, FILLER HOSE (8844)
- STREAMLIGHT LITE PIPE 120V AC/DC 1 PIGGYBACK HOLDER (SR75654)
- KATS Actuator Valve Assembly, 12V (33105)
- Craftsman Service & Shop Tools