Shop All Magnetic Pickup Tools
Craftsman
Flexible Magnetic Pickup Tool
Mfr # CMMT98348
Zoro # G004078989
product price: $12.89
/ea
Not eligible for select promotions
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Gasket scraper
- Includes Flexible Magnetic Pickup Tool {{1}}
- Weight 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT98348
- Zoro # G004078989
- UPC # 885911700498
- Country of Origin China
- Category Magnetic Pickup Tools
Details
Promotion Restriction | Not eligible for promotion |
Item | Flexible Magnetic Pickup Tool |
Type | Gasket scraper |
Includes | Flexible Magnetic Pickup Tool {{1}} |
Weight | 0.44 |
Description
Flexible Magnetic Pickup Tool
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chipping Hammer With Brush (19N773)
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L (4MHE1)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (79656CLB72362)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- CRAFTSMAN Magnetic Pickup Tool, 9 11/16" L, 2 1/2" W (CMMT14114)
- CRAFTSMAN LED Magnetic Pickup Tool (CMMT98353)
- CRAFTSMAN Compact Magnetic Pickup Tool (CMMT98316)
- CRAFTSMAN Flexclaw(R) Pickup Tool (CMMT14112)
- GLOBAL EQUIPMENT Global Industrial„¢ Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (122025)
- PERFORMANCE TOOL Performance Tool 28-1/2 in. L X 2.80 in. W Silver Steel Magnetic Pick-Up Tool 8 lb. pull (W1927)
- ULLMAN DEVICES Pocket Telescopic Magnetic Pick-Up Tool (2-1/2 lb. Capacity) 10 Piece Counter Top Display (HT-5DIS)
- Craftsman Inspection and Retrieving Tools