Shop All Hand Ratchets
Craftsman
Flexible Head V-Series XXL SAE Ratchet Flex Head Doubl, Polished Chrome
Mfr # CMMT87400V
Zoro # G304104463
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Style Flexible Head
- Finish Polished Chrome
- Number of Pieces 7
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT87400V
- Zoro # G304104463
- UPC # 885911727761
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Details
Promotion Restriction | Not eligible for promotion |
Item | V-Series XXL SAE Ratchet Flex Head Doubl |
Head Style | Flexible Head |
Finish | Polished Chrome |
Number of Pieces | 7 |
Material | Steel |
Measurement Type | SAE |
Includes | I-Beam Extra Long Double Box Flex Ratcheting Wrench Sizes: 5/16" 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" |
Number of Points | 6 |
Description
V-Series XXL SAE Ratchet Flex Head Doubl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (NXS-16)
- DRILL AMERICA 21/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML21/64)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade (E-07191)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Flex Head Ratchet, Full polish (CMMT99420)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" DR 72T Long Handle Flex, Full polish (CMMT99426)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Long Flex Head R, Polished chrome (CMMT86333V)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Mini Head Ratchet, Polished chrome (CMMT99442)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Hand Ratchet, Full polish (CMMT99430)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- KO-KEN Ratchet Handle 24 teeth Short 110mm Push Button 1/2 Sq. Drive (3749SB-1/2)
- Craftsman Sockets & Ratchets