Shop All Feeler Gauges
Craftsman
Feeler Gauges, 32-Blade Feeler Gauge
Mfr # CMMT14105
Zoro # G304105002
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 2.76
- Length 6.89
- Height 0.87
- Weight 0.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT14105
- Zoro # G304105002
- UPC # 885911591287
- Country of Origin China
- Category Feeler Gauges
Dimensions
Width | 2.76 |
Length | 6.89 |
Height | 0.87 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Feeler Gauges, 32-Blade Feeler Gauge |
Weight | 0.27 |
Includes | 32 Blade Feeler Gauge {{1}} |
Description
Feeler Gauges, 32-Blade Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with Lock-On Slide Switch (Tool Only) (2887-20)
- ALL-SOURCE Standard/Metric 1/4 In. and 3/8 In. Drive Combination Ratchet & Socket Set 40-Piece (344400)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F1-1/4)
- PALADIN TOOLS Datashark Stripper Cutter (PA70056)
- PRECISION BRAND Feeler Gauge, 0.0040x12 L, PK12 (19235)
- PRECISION BRAND Feeler Gauge, 0.0160x12 L, PK12 (19515)
- PROTO Feeler Gauge, 0.005 In, 12 In L (J005L)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0180 In (19560)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0150 In (19495)
- KD Gauge Feeler Delx 3-5/16 (161)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- Craftsman Precision Gauges & Accessories