Shop All Socket Extensions
Craftsman
Extension, 3/8" Drive 20" Extension Bar 3/8" Dr, Full Polish
Mfr # CMMT44263
Zoro # G504104911
product price: $15.19
/ea
Not eligible for select promotions
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Full Polish
- Includes 3/8-in. Drive 20-in. Extension Bar {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT44263
- Zoro # G504104911
- UPC # 885911588089
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish |
Item | Extension, 3/8" Drive 20" Extension Bar |
Includes | 3/8-in. Drive 20-in. Extension Bar {{1}} |
Description
Extension, 3/8 In. Drive 20 In. Extension Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-09-11-1/2)
- S & H INDUSTRIES Needle Scaler Attachment RD29 Needles (VKVT6201)
- TEKTON 46 mm Combination Wrench (WCB24046)
- EUROBOOR HSS Stack Annular Cutter7/8" X 3" DOC (HCPY.7/8)
- CRAFTSMAN Extension, 1/4" Drive 6" Socket Extensio (CMMT43531)
- CRAFTSMAN Extension, 3-pc 3/8" Drive Locking Exten 3/8" Dr, Full Polish Chrome (CMMT43355)
- CRAFTSMAN Extension, 5PC Torque Extension Set (CMMT98356)
- CRAFTSMAN Extension, 3/4" Drive 8" Extension Bar 3/4" Dr, Full Polish (CMMT99273)
- CRAFTSMAN Extension, 1/2" Drive 2" Extension Bar 1/2" Dr, Full Polish (CMMT43522)
- CRAFTSMAN Sockets, 3/8" Drive 10" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44287)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- Craftsman Socket Extensions