Shop All Socket Extensions
Craftsman
Extension, 3/4" Drive Sliding Bar Handle 3/4" Dr, Full Polish Chrome
Mfr # CMMT99276
Zoro # G804217908
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- SAE or Metric Fractional & Metric
- Finish Full Polish Chrome
- Includes 3/4-in. Drive Sliding Bar Handle {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99276
- Zoro # G804217908
- UPC # 885911589949
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Fractional & Metric |
Finish | Full Polish Chrome |
Item | Extension, 3/4" Drive Sliding Bar Handle |
Includes | 3/4-in. Drive Sliding Bar Handle {{1}} |
Description
Extension, 3/4 In. Drive Sliding Bar Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J10021)
- KLEIN TOOLS Wire Pulling Grip 3/4" to 1" (KPS075SEN)
- CRC Air Tool Oil, 15 oz., SAE Grade 10 (SL2531)
- ILC Replacement for Hilti B22 (B22 HILTI)
- CRAFTSMAN Socket Extension 3/8" Dr, 5 5/32 in L, Full Polish (CMMT44264)
- CRAFTSMAN Extension, 3/8" Drive 1-1/2" Extension B 3/8" Dr, Full Polish Chrome (CMMT43537)
- CRAFTSMAN Extension, 1/4" Drive 14" Extension Bar 1/4" Dr, Full Polish (CMMT43532)
- CRAFTSMAN Socket Extension 3/8" Dr, 15 1/2 in L, 4 Pieces, Full Polish Chrome (CMMT43282)
- CRAFTSMAN Extension, 3/8" Drive 20" Extension Bar 3/8" Dr, Full Polish (CMMT44263)
- CRAFTSMAN Socket Extension 1/2" Dr, 10 1/2 in L, 1 Pieces, Full Polish (CMMT44132)
- KO-KEN Extension Bar 1/4 Square 100mm Z-series 1/4 Sq. Drive (2760Z-100)
- Craftsman Socket Extensions